Universal Diverter in Starlight Chrome

Part #G45187000  |  Item #728992  |  Manufacturer Part #45187000

$34.40 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For G25622

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No