Diverter in StarLight® Chrome

GROHE

Universal Diverter in StarLight® Chrome

Brand image
GROHE

Universal Diverter in StarLight® Chrome

  • Part #G45997000
  • Item #7008684
  • Manufacturer Part #45997000
4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Application:
Repair
Built-In Grinder:
No
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Diverter
Handle Type:
Knob
IAPMO Listed -:
No
NSF Certified:
Yes
Style Name:
Universal

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';