Universal Faucet Lever Handle Assembly in Supersteel

Part #G46654DC0  |  Item #4321363  |  Manufacturer Part #46654DC0

$100.80 EACH

Color/Finish: SuperSteel Infinity™

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: SuperSteel Infinity™

Color Finish Category: Stainless Steel

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Length: 3-3/4 in

NSF Certified: No