GROHE
Universal Flow Control in Brushed Nickel
Part #G13353EN0 | Item #5082436 | Manufacturer Part #13353EN0
How to get it:
Product Details
Specifications
ADA Compliant: No
Application: Residential
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: Universal
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
EPA Compliant: No
IAPMO Listed: No
Lead Law Compliant: Yes
NSF Certified: Yes
WaterSense Labeled: No
-
$114.40
-
$112.80
-
$12.00
-
$11.20
-
$159.20