Universal Flow Control in Starlight Chrome

Part #G13926000  |  Item #3998382  |  Manufacturer Part #13926000

$17.60 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

EPA Compliant: No

IAPMO Listed: No

NSF Certified: Yes

WaterSense Labeled: No