Universal Flow Straightener in Polished Chrome

Part #G13350000  |  Item #5082496  |  Manufacturer Part #13350000

$8.42 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

EPA Compliant: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

WaterSense Labeled: No