69 in. Hand Shower Hose in StarLight® Chrome

You last purchased this on
 
GROHE

Universal 69 in. Hand Shower Hose in StarLight® Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal 69 in. Hand Shower Hose in StarLight® Chrome

  • Fast #
  • Part #G28139000
  • Item #52612
  • Manufacturer Part #28139000
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal
  • Tensile strength 500 N
  • 69"
  • GROHE StarLight chrome finish
  • AntiFold bend proof
  • Universal connection G 1/2" x 1/2"
  • Heat resistance 160°F
  • Pressure resistance up to 5 bar
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
68-7/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Part Type:
Shower Hose
Fits Brand:
Grohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1/2 in
Hose Included:
Yes
Hose Length:
69 in
IAPMO Listed -:
No
Length:
68-7/8 in
Material:
Metal
NSF Certified:
Yes
Pause Control:
No
Size:
68-7/8 in x 1/2 in
Trim Only:
No
WaterSense Labeled:
No
Width:
1/2 in