Hand Shower Hose in StarLight Chrome

You last purchased this on
 
GROHE

Universal Hand Shower Hose in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Hand Shower Hose in StarLight Chrome

  • Fast #
  • Part #G28151001
  • Item #7560967
  • Manufacturer Part #28151001
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal casing provides durability
  • German quality and precision engineering
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE StarLight Chrome Finish
  • Easy to clean, durable hoses made to withstand daily use
  • Universal connection G 1/2" x 1/2"
  • AntiFold bend proof
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
59-1/16 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Faucet Connection:
Gasket
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Hose
Faucet Type:
Handshower
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
Length:
59-1/16 in
Material:
Brass
NSF Certified:
No
Pause Control:
No
Size:
59-1/16 in
WaterSense Labeled:
No