Pull Out Kitchen Faucet Hose in Polished Chrome

You last purchased this on
 
GROHE

Universal Pull Out Kitchen Faucet Hose in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Pull Out Kitchen Faucet Hose in Polished Chrome

  • Fast #
  • Part #G46092000
  • Item #68869
  • Manufacturer Part #46092000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replacement 59" hose for kitchen pull-out faucet
  • Requires Certification

Specifications

Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
59 in
Faucet Part Type:
Hose
Height:
9/16 in
IAPMO Listed -:
No
Length:
59 in
Material:
Metal
NSF:
NSF 372
NSF Certified:
Yes
Width:
9/16 in