Universal LEVER US

Part #G47871000  |  Item #4820550  |  Manufacturer Part #47871000

$88.80 EACH

Type:

G47871000
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

IAPMO Listed: No

Length: 6-3/4 in

Material: Metal

NSF Certified: Yes

Type: G47871000