Universal Lift Rod in Polished Chrome

Part #G06329000  |  Item #3998308  |  Manufacturer Part #06329000

$21.60 EACH

Color/Finish: StarLight® Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Lift Rod

GSA Approved: No

IAPMO Listed: No

Length: 18-3/20 in

NSF Certified: No

WaterSense Labeled: No