Universal Non-Return Valve in White

Part #G47832000  |  Item #4321254  |  Manufacturer Part #47832000

$18.40 EACH

Length:

3-3/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Non-return Valve

GSA Approved: No

IAPMO Listed: No

Length: 3-3/4 in

NSF Certified: No

WaterSense Labeled: No

Width: 3-3/4 in