Piston Assembly Cartridge Stop Valve
Universal Piston Assembly Cartridge Stop Valve
Product Details
Product Details
- For 34434 / 34436 / 34458
- 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
- Built-in check valve with elastomer ring for positive seal
- Sleeve bearing with polypropylene sand slinger
- Franklin stainless steel water lubricated 2- and 3-wire motors
- Non-corrosive cable guard protect motor wires
- Corrosion-resistant precision molded pump stage. 304 stainless steel bearing prevent fusing
- Stainless steel hex drive shaft with 1-piece motor-to-shaft coupling
- Stainless steels suction screen covers large area suction inlet on stainless steel units
- Polypropylene "snap" on screen on cast iron units
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 3 in
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-15/16 in