Universal Plastic and Metal Solenoid Valve in StarLight Chrome

Part #G48213000  |  Item #4820363  |  Manufacturer Part #48213000

$54.07 EACH

Color/Finish: StarLight Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Application: Residential

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight Chrome

Color Finish Category: Chromes

Faucet Part Type: Solenoid Valve

Height: 1-3/4 in

Length: 5-1/2 in

Material: Metal, Plastic

NSF Certified: Yes

Width: 3-3/4 in