Universal Pressure Balancing Valve Trim with Lever Handle in Starlight Polished Chrome

Part #G47953000  |  Item #5082448  |  Manufacturer Part #47953000

$27.54 EACH

Color/Finish: StarLight® Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: GROHE Universal Pressure Balancing Valve Trim with Lever Handle in Starlight Polished Chrome /$27.54

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Faucet Height: 5-31/100 in

Height: 5-31/100 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-83/100 in

NSF Certified: No

Shower Arm Reach: 2-83/100 in

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 1-97/100 in