This product requires certification to purchase.

Pull-Out Side Spray

You last purchased this on
 
GROHE

Universal Pull-Out Side Spray

  • Fast #
  • Part #G11136000
  • Item #3998322
  • Manufacturer Part #11136000
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Pull-Out Side Spray

  • Fast #
  • Part #G11136000
  • Item #3998322
  • Manufacturer Part #11136000
3.3 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Spray Head
Flow Rate:
1.5 gpm
IAPMO Listed:
No
Material:
Metal
NSF Certified:
Yes
Spout Type:
Pull Out