@ Retainer Clamp
This product has been replaced by
Manufacturer Part #0485300M
Universal @ Retainer Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Type:
- G04853000