Screw Set in Starlight Chrome
Universal Screw Set in Starlight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaceable “Pop In” Seats Install Easily with Valve in Open Position
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No