GROHE
Universal @ SCRW COUP
Part #G46460000 | Item #4321113 | Manufacturer Part #46460000
$55.00
EACH
Faucet Part Type:
CouplingPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Part Type: Coupling
IAPMO Listed: No
NSF Certified: Yes
-
$38.40
-
$97.60