Universal @ Set Open Front SEALS (08.01.3200)

Part #G43722000  |  Item #1919382  |  Manufacturer Part #43722000

$15.20 EACH

Type:

G43722000
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Seal Kit

IAPMO Listed: No

NSF Certified: Yes

Type: G43722000