Universal Shank Kit in Chrome

Part #G46671000  |  Item #4321168  |  Manufacturer Part #46671000

$34.40 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Repair, Universal

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Shank Kit

IAPMO Listed: No

NSF Certified: Yes

WaterSense Labeled: No