Snap Insert in Polished Chrome
This product has been replaced by
Manufacturer Part #0538600M
Universal Snap Insert in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- NSF Certified:
- Yes