GROHE
Universal Soap Dispenser Head Pump in Polished Chrome
Part #G45260000 | Item #518832 | Manufacturer Part #45260000
How to get it:
Product Details
- Head, Pump Assembly, Dip Tube for 28 857
Documents
Specifications
ADA Compliant: No
Application: Repair
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: Universal
Color Finish: Polished Chrome
Color Finish Category: Chromes
Height: 2 in
IAPMO Listed: No
NSF Certified: Yes