Grohe

Universal Solenoid Valve in Starlight Polished Chrome

Part #G42390000  |  Manufacturer Part #42390000

Faucet Part Type:

Solenoid Valve
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Universal

Faucet Part Type: Solenoid Valve

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No