Universal Spindle for Roman Tub Faucet in Starlight Polished Chrome

Part #G45607000  |  Item #2100609  |  Manufacturer Part #45607000

$36.00 EACH

Color/Finish: StarLight® Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Inner Spindle for Atria Wall Mount
  • 100 PSI WSP
  • T-Port 90° & 180° Flow Path (Fig. 455)
  • L-Port 90° Flow Path (Fig. 465)
  • Blow-out proof stem
  • Double Viton® O-ring Stem Seal with Additional PTFE Seal
  • Threaded NPT Ends (Per ANSI B1.20.1)
  • Forged Brass Body & End Cap
  • Four Seat Design
  • O-ring Backed Seats for Reduced Operating Torque

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Extension Kit

Flow Rate: 2.5 gpm

GSA Approved: No

IAPMO Listed: No

Length: 2-19/20 in

NSF Certified: No

WaterSense Labeled: No