Universal Spool Replacement Kit in Starlight Polished Chrome

Part #G47621000  |  Item #3466293  |  Manufacturer Part #47621000

$17.60 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

Length: 3-5/8 in

NSF Certified: No

WaterSense Labeled: No

Width: 3-1/4 in