Universal Square Escutcheon Flange in Polished Chrome

Part #G47589000  |  Item #1584009  |  Manufacturer Part #47589000

$136.80 EACH

Color/Finish: StarLight® Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Escutcheon

IAPMO Listed: No

Length: 6 in

Material: Brass

NSF Certified: Yes

WaterSense Labeled: No