Universal Starlight Polished Chrome Sleeve

Part #G06688000  |  Item #519230  |  Manufacturer Part #06688000

$32.80 EACH

Color/Finish: StarLight® Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Repair

Brand Model Compatibility: 29274000 Concealed Valve

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Universal

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: No

NSF Certified: No

Trim Only: No

WaterSense Labeled: No