@ STERLING POP Up Waste ASSEMBL

You last purchased this on
 
GROHE

Universal @ STERLING POP Up Waste ASSEMBL

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal @ STERLING POP Up Waste ASSEMBL

  • Fast #
  • Part #G28957BE0
  • Item #2100831
  • Manufacturer Part #28957BE0
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 150 PSI WSP
  • Full port
  • Starlight Chrome Bathroom Sink Drain
  • RTFE Seats
  • Anti-Static Design
  • Investment cast body
  • Live-Loaded Packing
  • Blow-out proof stem
  • 4" with Handle Standard (Lock-out Style)
  • Threaded NPT Ends (Socket Weld on Demand)
  • Requires Certification

Documents


Specifications

Application:
Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
IAPMO Listed -:
No
NSF Certified:
Yes
Type:
FF193975SHCC5