Strainer in Starlight Chrome

You last purchased this on
 
GROHE

Universal Strainer in Starlight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Strainer in Starlight Chrome

  • Fast #
  • Part #G13907000
  • Item #4321241
  • Manufacturer Part #13907000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Repair
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
EPA Compliant:
No
IAPMO Listed -:
No
NSF Certified:
Yes
WaterSense Labeled:
No