@ Talia Polished Chrome POP Up ROD

You last purchased this on
 
GROHE

Universal @ Talia Polished Chrome POP Up ROD

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal @ Talia Polished Chrome POP Up ROD

  • Fast #
  • Part #G45823000
  • Item #729016
  • Manufacturer Part #45823000
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Pop-up Rod
IAPMO Listed -:
No
NSF Certified:
Yes