Universal Thermostatic Cartridge

Part #G47881000  |  Item #4820471  |  Manufacturer Part #47881000

$94.40 EACH

Cartridge Type:

Thermostatic
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Application: Repair

Built-In Grinder: No

Cartridge Type: Thermostatic

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Cartridge

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-3/4 in

IAPMO Listed: No

Length: 3-1/8 in

NSF Certified: Yes

Width: 3-1/8 in