Universal Thermostatic Compression Cartridge in Starlight Chrome

Part #G47186000  |  Item #4321304  |  Manufacturer Part #47186000

$222.40 EACH

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Application: Repair

Built-In Grinder: No

Cartridge Type: Thermostatic

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Cartridge

GSA Approved: No

IAPMO Listed: No

NSF Certified: Yes