Universal Thermostatic Reverse Cartridge for 34125 Thermostatic Rough-In Valve in Antique Brass

Part #G47658000  |  Item #2837766  |  Manufacturer Part #47658000

$331.20 EACH

Cartridge Type:

Thermostatic

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-rising, 3/4" reversing cartridge

Documents

Specifications

Application: Repair

Brand Model Compatibility: 34125

Built-In Grinder: No

Cartridge Type: Thermostatic

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Cartridge

GSA Approved: No

IAPMO Listed: No

Length: 5-1/2 in

MA Approved: No

NSF Certified: No

Width: 3-1/8 in