GROHE
Universal Valve in Chrome
Part #G43422000 | Item #4820136 | Manufacturer Part #43422000
How to get it:
Product Details
Documents
Specifications
Application: Residential
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
Height: 1-1/8 in
IAPMO Listed: No
Length: 6-7/8 in
NSF Certified: Yes
Product Type: Valve
Width: 3-7/8 in
-
$41.60
-
$90.40
-
$199.20