DESCRIPTION

  • Conversion kit for older shower valves to work with new GROHE trims

Grohe Kensington® Valve Cover Kit

G47343

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Kensington®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
IsAcceptableImage
Length
6 in

Starting at
$102.05
EACH
  • QUANTITY