Pressure Balancing Rough-In Valve in Starlight Polished Chrome
Veris™ Pressure Balancing Rough-In Valve in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 384-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- For use with GrohSafe® rough-in valve (35 015)
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Veris™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Height:
- 7-3/8 in
- Faucet Part Type:
- Valve Trim
- Height:
- 7-3/8 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 7-3/8 in