DESCRIPTION

  • Geneva® cross handle
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Grohe Geneva™ Volume Control Trim Only with Single Cross Handle

G19829

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Geneva™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Cross
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$145.23
EACH
  • QUANTITY