DESCRIPTION

  • For use with rough-in valve (29 273) or (29 274)
  • GROHE StarLight®
  • Matching handle cap to replace the standard white cap (45 952)
  • Seabury® cross handle

Grohe Seabury™ Volume Control Valve Trim with Single Cross Handle

G19827

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Seabury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Connection Size
1/2 in
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valves
Width
2-9/16 in

Starting at
$113.83
EACH
  • QUANTITY