DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Kensington® round handle

Grohe Kensington® Volume Control Valve Trim with Single Knob Handle

G19269

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Kensington®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-15/16 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Width
3-1/16 in

Starting at
$164.07
EACH
  • QUANTITY

DOCUMENTS