DESCRIPTION

  • For use with rough-in valve (29 034) (see below)
  • GROHE SilkMove®
  • GROHE StarLight®
  • Metal grip handle
  • Volume control trim
  • When using the 3/4" volume control valve (29 274) you must follow the rough in dimensions from the valve (29 034)

Grohe Allure Brilliant Volume Control Valve Trim with Single Knob Handle

G19797

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Allure Brilliant
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
IAPMO Listed
No
Installation Type
Wall Mount
Length
1-9/16 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
Width
3-15/16 in

Starting at
$241.78
EACH
  • QUANTITY