DESCRIPTION

  • For use with rough-in valve (29 273) or (29 274)
  • GROHE StarLight®
  • Geneva® lever handle
  • Matching handle cap to replace the standard white cap (45 953)

Grohe Geneva™ Volume Control Valve Trim with Single Lever Handle

G19837

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Geneva™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Cross
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valves

Starting at
$162.5
EACH
  • QUANTITY