• Cart

DESCRIPTION

  • For use with dual flush or start/stop actuation
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Horizontal or vertical installation
  • Size: 6-1/4" x 7-3/4"

Grohe Rapid SL Wall Air Actuator Plate

G38765

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Rapid SL
Color Finish
White Alpin
Color Finish Category
Whites
Depth
7-3/4 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Vertical Mount
Material
Plastic
NSF Certified
No
WaterSense Labeled
No
Width
7-3/4 in

Starting at
Call for Pricing
  • QUANTITY