DESCRIPTION

  • Wall bar handshower holder

Grohe Relexa® Wall Bar Hand Shower Holder

G07659

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Relexa®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$67.2
EACH
  • QUANTITY