DESCRIPTION

  • Allows handshower angle adjustment
  • Fits any shower hose
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Grohe Movario® Wall Mount Adjustable Holder

G28401

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Movario®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Depth
5 in
Height
2 in
Installation Type
Wall Mount
Trim Only
No
WaterSense Labeled
No
Width
3 in

Starting at
$93.42
EACH
  • QUANTITY