DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

Grohe Grandera Wall Mount Holder with Ceramic Tumbler

G40626

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Grandera
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Height
4-1/50 in
IAPMO Listed
No
Installation Type
Wall Mount
Width
3-3/20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS