DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

Grohe Allure Brilliant Wall Mount Shelf with Soap Dish

G40504

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Allure Brilliant
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-89/100 in
Material
Brass
Width
3-39/50 in

Starting at
$385.5
EACH
  • QUANTITY