DESCRIPTION

  • Bar with adjustable height hand shower holder
  • Exposed thermostatic temperature control with safe stop at 100°
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
  • Metal shower hose: 59"
  • Shower arm: 17-11/16"

Grohe TurboStat® Wall Mount Shower System with Thermostat

G122296

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Collection
TurboStat®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
59 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$545.58
EACH
  • QUANTITY

DOCUMENTS