DESCRIPTION

  • 3/4" Inlet
  • Cast brass construction
  • Limited lifetime warranty
  • Spout reach: 6"
  • Starlight® Chrome

Grohe Kensington® Wall-Mount Spout

G13193000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Kensington®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Flow Rate
13.2 gpm
Material
Cast Brass
Spout Reach
6 in
Spout Type
Non-Diverter
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY