DESCRIPTION

  • For use with rough-in valve (29 273) or (29 274)
  • Grohe Starlight®
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Grohe Classic Wall Mount Valve Trim

G08296000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Trim Only
Yes
Valve Type
Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$27.72
EACH
  • QUANTITY

DOCUMENTS